Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 FT. W/OGFCIW/FLI
Mfr # 3325L123
Zoro # G5623336
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Angled GFCI Outlet Box
- Voltage - Maximum 120V
- GFCI Reset Manual
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3325L123
- Zoro # G5623336
- UPC # 78678809550
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA L5-20 |
Type | Angled GFCI Outlet Box |
Voltage - Maximum | 120V |
GFCI Reset | Manual |
Cord Type | 12/3 SOOW |
Enclosure Rating | NEMA 4 |
Flip Lid | Yes |
Number of Receptacles | 2 |
Receptacle type | GFCI Single |
Product Name | Super-Safeway |
Series | 130135 |
Material - Housing | Rubber |
GFCI | Yes |
Current - Maximum per Contact | 20.0A |
Mounting Style | Portable |
Feed-Thru | No |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & L5-20 Duplex Receptacles with Flip Lids and L5-20 Plug, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Set Screw Connector, Steel (2160)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- Woodhead GFCI Receptacles