Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 FT. W/OGCM
Mfr # 3324L123
Zoro # G2023333
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-20
- GFCI Reset Manual
- Product Name Super-Safeway
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3324L123
- Zoro # G2023333
- UPC # 78678809542
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-20 |
GFCI Reset | Manual |
Product Name | Super-Safeway |
Flip Lid | Yes |
Cord Type | 12/3 SOOW |
Series | 130135 |
Number of Receptacles | 2 |
Ground Continuity Monitor | Yes |
Receptacle type | GFCI Duplex |
GFCI | Yes |
Current - Maximum per Contact | 20.0A |
Material - Housing | Rubber |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Voltage - Maximum | 120V |
Open Neutral Relay | No |
Feed-Thru | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord & Cont. Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRYEL100)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- LEVITON GFI Receptacle (GFTR1-W)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFNT1-I)
- Woodhead GFCI Receptacles