Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 50Ft W/Ogfciw/O
Mfr # 1301350292
Zoro # G205919005
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 50 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350292
- Zoro # G205919005
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Receptacle Type | Duplex |
GFCI Protected | No |
NEC Cord Designation | 12/3 SOW |
Series | 130135 |
Feed-Thru | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- GLOBAL INDUSTRIAL 25 9 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500886)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- Woodhead Extension Cords & Power Strips