Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 50 W/Ogfciw/Fl
Mfr # 1301350296
Zoro # G505918968
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 50 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350296
- Zoro # G505918968
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-20 |
NEC Cord Designation | 12/3 SOW |
Series | Super-Safeway 130135 |
GFCI Protected | No |
Enclosure Rating | NEMA 4 |
Type | Angled Outlet Box |
Feed-Thru | No |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7577)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL29W77)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- TRYSTAR Quadbox Stringers QBS/GFI 10/5 SOOW Black 10/20/20/10 L21-20 Wetguard Male / Female (TSQBS105BK60-M-F)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 25' Cord, White (TRPTLP725)
- Woodhead Extension Cords & Power Strips