Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V/20A 50 W/OGCM
Mfr # 3322B123
Zoro # G2022003
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-20
- Enclosure Rating NEMA 4
- Current - Maximum per Contact 20.0A
- Series 130135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3322B123
- Zoro # G2022003
- UPC # 78678809519
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-20 |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
Series | 130135 |
GFCI Reset | Manual |
Product Name | Super-Safeway |
GFCI | Yes |
Receptacle type | GFCI Duplex |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
Mounting Style | Portable |
Number of Receptacles | 2 |
Cord Type | 12/3 SOOW |
Flip Lid | Yes |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- Woodhead GFCI Receptacles