Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 50 FT. W/OGFCIW/O
Mfr # 3332B123
Zoro # G5625262
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-20
- Voltage - Maximum 125V
- Material - Housing Rubber
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3332B123
- Zoro # G5625262
- UPC # 78678828890
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-20 |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
Receptacle Type | Duplex |
Mounting Style | Portable |
Current - Maximum per Contact | 20.0A |
Series | 130135 |
Cord Type | 12/3 SOW |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Flip Lid | No |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles & Plug, 15.24m (50.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- Woodhead Duplex Straight Blade Receptacles