Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 50 FT. W/OGFCIW/FL
Mfr # 3332RB123
Zoro # G5625244
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled Outlet Box
- Cord Length 15.24m (50.0')
- Cord Grip Body Size F3 3/4"
- Cord Diameter 15.24mm (.600")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3332RB123
- Zoro # G5625244
- UPC # 78678828895
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Cord Type | 12/3 SOW |
Mounting Style | Portable |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Duplex |
Enclosure Rating | NEMA 4 |
Series | 130135 |
Voltage - Maximum | 125V |
Product Name | Super-Safeway |
Flip Lid | Yes |
Number of Receptacles | 2 |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles with Flip Lids & Plug, 15.24m (50.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- LEVITON Receptacle (8380-I)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- Woodhead Duplex Straight Blade Receptacles