Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 25 W/Ogfciw/Fl
Mfr # 1301350295
Zoro # G205918954
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350295
- Zoro # G205918954
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Receptacle Type | Duplex |
GFCI Protected | No |
Enclosure Rating | NEMA 4 |
Type | Angled Outlet Box |
Series | 130135 |
NEC Cord Designation | 12/3 SOW |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 2 |
Flip Lid | Yes |
Product Name | Super-Safeway |
Feed-Thru | No |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V (11X430)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- TRYSTAR Quadbox Stringers QBS/GFI 10/5 SOOW Black 10/20/20/10 L21-20 Wetguard Male / Female (TSQBS105BK60-M-F)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- Woodhead Power Strips