Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 25 W/OGCM
Mfr # 3332A123
Zoro # G2023516
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled Outlet Box
- Product Name Super-Safeway
- Number of Receptacles 2
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3332A123
- Zoro # G2023516
- UPC # 78678828889
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Cord Type | 12/3 SOW |
Voltage - Maximum | 250V |
Material - Housing | Rubber |
Mounting Style | Portable |
Series | 130135 |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles, & Plug, 7.62m (25.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- LEVITON Receptacle (8460)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- LEVITON Receptacle (5361-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- Woodhead Straight Blade Devices