Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 25 W/Ogcm
Mfr # 1301350257
Zoro # G005918901
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350257
- Zoro # G005918901
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Receptacle Type | GFCI Duplex |
Enclosure Rating | NEMA 4 |
Type | Angled GFCI Outlet Box |
NEC Cord Designation | 12/3 SOOW |
Series | 130135 |
GFCI Protected | Yes |
Feed-Thru | No |
Flip Lid | Yes |
Number of Receptacles | 2 |
Open Neutral Relay | No |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
GFCI Reset | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- POWERZONE Take Yard 3Out 16/3X6In (OR8CB003)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- Woodhead Power Strips