Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 25 FT. W/OGFCIW/FL
Mfr # 3332RA123
Zoro # G5621954
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled Outlet Box
- Receptacle Type Duplex
- Voltage - Maximum 125V
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3332RA123
- Zoro # G5621954
- UPC # 78678828894
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Receptacle Type | Duplex |
Voltage - Maximum | 125V |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Enclosure Rating | NEMA 4 |
Cord Type | 12/3 SOW |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Series | 130135 |
Mounting Style | Portable |
Material - Housing | Rubber |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles with Flip Lids & Plug, 7.62m (25.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- Woodhead Duplex Straight Blade Receptacles