Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 25 FT. W/OGFCIW/
Mfr # 3322A123
Zoro # G5622295
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled GFCI Outlet Box
- Series 130135
- Cord Type 12/3 SOOW
- Receptacle type GFCI Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3322A123
- Zoro # G5622295
- UPC # 78678809512
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled GFCI Outlet Box |
Series | 130135 |
Cord Type | 12/3 SOOW |
Receptacle type | GFCI Duplex |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
GFCI Reset | Manual |
GFCI | Yes |
Flip Lid | Yes |
Mounting Style | Portable |
Voltage - Maximum | 120V |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Open Neutral Relay | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- LEVITON GFI Receptacle (GFTR2-I)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- Woodhead GFCI Receptacles