Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 100 W/Ogcm
Mfr # 1301350259
Zoro # G105918924
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 100 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350259
- Zoro # G105918924
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 100 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-20 |
NEC Cord Designation | 12/3 SOOW |
Series | Super-Safeway 130135 |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
Features | GFCI Reset Manual |
GFCI Protected | Yes |
Current - Maximum per Contact | 20.0A |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Number of Receptacles | 2 |
GFCI Reset | Manual |
Flip Lid | Yes |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80004G6)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- MASTER ELECTRONICS Master Electrician CT-043 Yellow 5 Outlet Indoor Rated Adapter (201671)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- Woodhead Power Strips