Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 100 FT. W/OGCM
Mfr # 3322D123
Zoro # G2023753
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-20
- Series 130135
- GFCI Yes
- GFCI Reset Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3322D123
- Zoro # G2023753
- UPC # 78678841773
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 30.48m (100.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-20 |
Series | 130135 |
GFCI | Yes |
GFCI Reset | Manual |
Mounting Style | Portable |
Flip Lid | Yes |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SOOW |
Product Name | Super-Safeway |
Material - Housing | Rubber |
Number of Receptacles | 2 |
Receptacle type | Duplex |
Voltage - Maximum | 120V |
Feed-Thru | No |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 30.48m (100.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON SmartlockPro Self-Test 20A Ivory Commercial Grade 5-20R GFCI Outlet (R99-GFNT2-0RI)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- LEVITON GFI Receptacle (GFWR2-W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- Woodhead GFCI Receptacles