Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 6 W/OGFCIW/OFLI
Mfr # 3330L123
Zoro # G5623424
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-15
- Product Name Super-Safeway
- Series 130135
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3330L123
- Zoro # G5623424
- UPC # 78678828869
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
Series | 130135 |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Duplex |
Material - Housing | Rubber |
Cord Type | 12/3 SOW |
Mounting Style | Portable |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
GFCI | No |
Flip Lid | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles & Plug, 1.83m (6.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- Woodhead Straight Blade Devices