Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 6 W/OGFCIW/FLIP
Mfr # 3330RL123
Zoro # G5622496
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-15
- Series 130135
- Mounting Style Portable
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3330RL123
- Zoro # G5622496
- UPC # 78678828854
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-15 |
Series | 130135 |
Mounting Style | Portable |
Flip Lid | Yes |
Material - Housing | Rubber |
Enclosure Rating | NEMA 4 |
Receptacle Type | Duplex |
Number of Receptacles | 2 |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOW |
Voltage - Maximum | 125V |
Product Name | Super-Safeway |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles with Flip Lids & Plug, 1.83m (6.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- LEVITON Receptacle (5361-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- Woodhead Duplex Straight Blade Receptacles