Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 6 W/Ogfciw/Flip
Mfr # 1301350287
Zoro # G705918997
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350287
- Zoro # G705918997
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | 12/3 SOW |
Type | Angled Outlet Box |
Enclosure Rating | NEMA 4 |
Series | 130135 |
Receptacle Type | Duplex |
GFCI Protected | No |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Feed-Thru | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- ALL-SOURCE 3-Outlet/4-USB 1200J White Plug-In Surge Protector (LA-9A-4)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- Woodhead Power Strips