Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 6 W/OGCM
Mfr # 3321L123
Zoro # G5626145
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type Angled GFCI Outlet Box
- Current - Maximum per Contact 15.0A
- Mounting Style Portable
- Series 130135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3321L123
- Zoro # G5626145
- UPC # 78678828714
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA L5-15 |
Type | Angled GFCI Outlet Box |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Series | 130135 |
GFCI Reset | Manual |
Cord Type | 12/3 SOOW |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
GFCI | Yes |
Voltage - Maximum | 120V |
Flip Lid | Yes |
Receptacle type | GFCI Duplex |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & L5-15 Duplex Receptacles with Flip Lids and L5-15 Plug, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20A-LA-10)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- PASS & SEYMOUR 20A WHT HD Self GFCI (2097WCCD12)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- Woodhead GFCI Receptacles