Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 6 W/OGCM
Mfr # 3320L123
Zoro # G5624456
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-15
- Enclosure Rating NEMA 4
- Series 130135
- GFCI Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3320L123
- Zoro # G5624456
- UPC # 78678828710
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 4 |
Series | 130135 |
GFCI | Yes |
Number of Receptacles | 2 |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 120V |
GFCI Reset | Manual |
Mounting Style | Portable |
Product Name | Super-Safeway |
Flip Lid | Yes |
Material - Housing | Rubber |
Receptacle type | Duplex |
Ground Continuity Monitor | No |
Feed-Thru | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids and 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Taupe (SCR-15-GFST-TP)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15A-LA-10)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- Woodhead GFCI Receptacles