Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 6 W/Ogcm
Mfr # 1301350255
Zoro # G605919292
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301350255
- Zoro # G605919292
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2514000)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1650J, 36" (SS361220)
- DOOMSDAY Powerstrip 24 Inch 8 Outlets (DO132267)
- TRIPP LITE Power Strip, 4-Outlet, 5-20P, 15ftcord (PS120420)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500890)
- GLOBE ELECTRIC Globe Electric 264385 4 Outlet USB Surge Protector; Black (264385)
- Woodhead Extension Cords & Power Strips