Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 6 W/Ogcm
Mfr # 1301350251
Zoro # G005918840
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301350251
- Zoro # G005918840
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | 12/3 SOOW |
Type | Angled GFCI Outlet Box |
Series | 130135 |
Receptacle Type | Duplex |
Enclosure Rating | NEMA 4 |
GFCI Protected | Yes |
Feed-Thru | No |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Flip Lid | Yes |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- MASTER ELECTRONICS Master Electrician KAB3FT-1 Green 3 Outlet Indoor Adapter (128054)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- Woodhead Extension Cords & Power Strips