Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 6 FT. W/GCM
Mfr # 3327L123
Zoro # G5625034
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Angled GFCI Outlet Box
- Cord Grip Body Size F3 3/4"
- Cord Type 12/3 SOOW
- Number of Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3327L123
- Zoro # G5625034
- UPC # 78678828860
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Angled GFCI Outlet Box |
Cord Type | 12/3 SOOW |
Number of Receptacles | 2 |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 15.0A |
Material - Housing | Rubber |
Ground Continuity Monitor | Yes |
Product Name | Super-Safeway |
Series | 130135 |
Voltage - Maximum | 120V |
Mounting Style | Portable |
GFCI Reset | Manual |
GFCI | Yes |
Flip Lid | Yes |
Receptacle type | GFCI Duplex |
Open Neutral Relay | No |
Feed-Thru | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids and 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord & Cont. Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- Woodhead GFCI Receptacles