Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 6
Mfr # 3323FL123
Zoro # G905919305
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3323FL123
- Zoro # G905919305
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- FLEX-STRUT Corner, 2-1/4" x 3-1/2", 3-Hole (FS-5115 E/G)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (200475)
- Woodhead Extension Cords & Power Strips