Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 50 W/OGFCIW/OFL
Mfr # 3330B123
Zoro # G2023202
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Type 12/3 SOW
- Material - Housing Rubber
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3330B123
- Zoro # G2023202
- UPC # 78678828876
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-15 |
Cord Type | 12/3 SOW |
Material - Housing | Rubber |
Series | 130135 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Ground Continuity Monitor | No |
GFCI | No |
Feed-Thru | No |
Flip Lid | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles & Plug, 15.24m (50.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 70A, 600V AC, Indicating (LPJ-70SPI)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- Woodhead Straight Blade Devices