Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 50 W/Ogfciw/Ofl
Mfr # 1301350279
Zoro # G005919113
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 250V
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350279
- Zoro # G005919113
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 250V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | 12/3 SOW |
Series | Super-Safeway 130135 |
GFCI Protected | No |
Type | Angled Outlet Box |
Feed-Thru | No |
Flip Lid | No |
Number of Receptacles | 2 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- SCHNEIDER ELECTRIC Usa Rack Pdu Metered 120V 20A 1U 8X5-20 (AP7801B)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- U.S. WIRE & CABLE U.S. Wire 04-0093N Twist-To-Lock Converter Adapter, 12" Yellow, Cold Weather, 600V (04-0093N)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- Woodhead Extension Cords & Power Strips