Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 50 W/Ogfciw/Fl
Mfr # 1301350288
Zoro # G905919022
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350288
- Zoro # G905919022
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | L5-15 |
Type | Angled Outlet Box |
NEC Cord Designation | 12/3 SOW |
Series | 130135 |
GFCI Protected | No |
Enclosure Rating | NEMA 4 |
Receptacle Type | Duplex |
Number of Receptacles | 2 |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Feed-Thru | No |
NEMA Configuration | NEMA L5-15 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13V14)
- LEVITON Straight Blade Plug (14W48)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- PRIME WIRE & CABLE PB001126-OUTLE T STRIP BLK METAL 10' CO (PB801120)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- Woodhead Power Strips