Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 50 W/OGCM
Mfr # 3331RB123
Zoro # G2022195
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type Angled Outlet Box
- Product Name Super-Safeway
- Cord Grip Body Size F3 3/4"
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3331RB123
- Zoro # G2022195
- UPC # 78678828886
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Details
NEMA Configuration | NEMA L5-15 |
Type | Angled Outlet Box |
Product Name | Super-Safeway |
Material - Housing | Rubber |
Enclosure Rating | NEMA 4 |
Cord Type | 12/3 SOW |
Receptacle Type | Duplex |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
Mounting Style | Portable |
Series | 130135 |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA L5-15 Duplex Receptacles with Flip Lids & Plug, 15.24m (50.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- LEVITON Receptacle (5262)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- Woodhead Straight Blade Devices