Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 50 W/Ogcm
Mfr # 1301350248
Zoro # G105919136
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350248
- Zoro # G105919136
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | 12/3 SOOW |
Series | 130135 |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
Receptacle Type | GFCI Duplex |
GFCI Protected | Yes |
Flip Lid | Yes |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Open Neutral Relay | No |
Feed-Thru | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray (TLP712)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- ELECTRIDUCT 3 Power Outlet Cord Reel Extension (PDC-SW-CORDREEL-3)
- Woodhead Extension Cords & Power Strips