Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 50 FT. W/OGFCIW/FL
Mfr # 3320B123
Zoro # G5623878
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Angled GFCI Outlet Box
- Product Name Super-Safeway
- GFCI Reset Manual
- Series 130135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3320B123
- Zoro # G5623878
- UPC # 78678828708
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 15.24m (50.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | Angled GFCI Outlet Box |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Series | 130135 |
Cord Type | 12/3 SOOW |
Mounting Style | Portable |
Voltage - Maximum | 120V |
Flip Lid | Yes |
GFCI | Yes |
Receptacle type | GFCI Duplex |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Feed-Thru | No |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids and 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Taupe (SCR-15-GFST-TP)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- Woodhead GFCI Receptacles