Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 25 W/OGFCIW/OFL
Mfr # 3330A123
Zoro # G2023823
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-15
- Series 130135
- Cord Diameter 15.24mm (.600")
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3330A123
- Zoro # G2023823
- UPC # 78678828875
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-15 |
Series | 130135 |
Product Name | Super-Safeway |
Receptacle Type | Duplex |
Cord Type | 12/3 SOW |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles & Plug, 7.62m (25.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- Woodhead Duplex Straight Blade Receptacles