Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 25 W/Ogfciw/Ofl
Mfr # 1301350278
Zoro # G305919196
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350278
- Zoro # G305919196
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Receptacle Type | Duplex |
Series | 130135 |
Type | Angled Outlet Box |
NEC Cord Designation | 12/3 SOW |
GFCI Protected | No |
Number of Receptacles | 2 |
Feed-Thru | No |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Flip Lid | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- GLOBAL INDUSTRIAL Plastic Cart Three Outlet Power Strip with 10' Cord (241566)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- VERTIV Pdusw, Ol, V, 30A, 208Vdelta, (30)U (VP5665V)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- Woodhead Power Strips