Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 25 W/OGFCIW/FLI
Mfr # 3330RA123
Zoro # G5623808
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Angled Outlet Box
- Number of Receptacles 2
- Receptacle Type Duplex
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3330RA123
- Zoro # G5623808
- UPC # 78678828872
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Angled Outlet Box |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOW |
Enclosure Rating | NEMA 4 |
Series | 130135 |
Voltage - Maximum | 125V |
Flip Lid | Yes |
Product Name | Super-Safeway |
Mounting Style | Portable |
Material - Housing | Rubber |
Ground Continuity Monitor | No |
Feed-Thru | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles with Flip Lids & Plug, 7.62m (25.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle (8300-HW)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- Woodhead Straight Blade Devices