Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 25 W/Ogfciw/Fli
Mfr # 1301350283
Zoro # G205919029
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350283
- Zoro # G205919029
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Type | Angled Outlet Box |
Receptacle Type | Duplex |
NEC Cord Designation | 12/3 SOW |
GFCI Protected | No |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Number of Receptacles | 2 |
Feed-Thru | No |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOPILOT Analog Grounded Timer, 1725W, (TM01015)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- KILOWATT Thermo Cube Thermostatic Controlled Outlet - 21 78-70F (KI708469)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT-3PK)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- Woodhead Extension Cords & Power Strips