Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 25 W/OGCM
Mfr # 3327A123
Zoro # G5623887
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Angled GFCI Outlet Box
- Flip Lid Yes
- Mounting Style Portable
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3327A123
- Zoro # G5623887
- UPC # 78678828749
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Angled GFCI Outlet Box |
Flip Lid | Yes |
Mounting Style | Portable |
Cord Type | 12/3 SOOW |
Enclosure Rating | NEMA 4 |
Receptacle type | GFCI Duplex |
Current - Maximum per Contact | 15.0A |
Series | 130135 |
GFCI | Yes |
Material - Housing | Rubber |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Voltage - Maximum | 120V |
Ground Continuity Monitor | Yes |
Number of Receptacles | 2 |
Feed-Thru | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids and 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord & Cont. Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- FAITH 15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK (GLS-15A-WH-05)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFWT1-E)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Lt Almond (CAR-15-GFST-LA)
- Woodhead GFCI Receptacles