Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 25 W/OGCM
Mfr # 3320A123
Zoro # G2023482
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-15
- Receptacle type GFCI Duplex
- Mounting Style Portable
- GFCI Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3320A123
- Zoro # G2023482
- UPC # 78678828707
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-15 |
Receptacle type | GFCI Duplex |
Mounting Style | Portable |
GFCI | Yes |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
Product Name | Super-Safeway |
Series | 130135 |
Number of Receptacles | 2 |
GFCI Reset | Manual |
Cord Type | 12/3 SOOW |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 4 |
Flip Lid | Yes |
Ground Continuity Monitor | No |
Feed-Thru | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids and 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-HGT)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- Woodhead GFCI Receptacles