Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V15A 25 W/Ogcm
Mfr # 1301350273
Zoro # G605919032
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350273
- Zoro # G605919032
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Receptacle Type | GFCI Duplex |
Features | Ground Continuity Monitor |
GFCI Protected | Yes |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
Series | 130135 |
NEC Cord Designation | 12/3 SOOW |
Ground Continuity Monitor | Yes |
Product Name | Super-Safeway |
Feed-Thru | No |
GFCI Reset | Manual |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Number of Receptacles | 2 |
Open Neutral Relay | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- KABLE KONTROL Cable Tray Divider (KK-DIV-EZ)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- VERTIV Pdusw, Ol, V, 30A, 208Vdelta, (30)U (VP5665V)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- Woodhead Extension Cords & Power Strips