Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V15A 1 W/OGFCIW/FLIP
Mfr # 3330RE123
Zoro # G2022177
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-15
- Enclosure Rating NEMA 4
- Cord Grip Body Size F3 3/4"
- Series 130135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3330RE123
- Zoro # G2022177
- UPC # 78678828874
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 0.305m (1.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 4 |
Series | 130135 |
Voltage - Maximum | 125V |
Receptacle Type | Duplex |
Flip Lid | Yes |
Cord Type | 12/3 SOW |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Material - Housing | Rubber |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-15 Duplex Receptacles with Flip Lids & Plug, 0.305m (1.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 (1FD63)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- LEVITON Receptacle (8300-HLR)
- Woodhead Duplex Straight Blade Receptacles