Shop All Power Strips
Woodhead
Angl Pwr Dist Box Withcordgrip
Mfr # 1301350245
Zoro # G905918995
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Portable
- Housing Material Rubber
- Type Angled Outlet Box
- Series 130135
- GFCI Protected No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350245
- Zoro # G905918995
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Mounting Style | Portable |
Housing Material | Rubber |
Type | Angled Outlet Box |
Series | 130135 |
GFCI Protected | No |
Flip Lid | No |
Number of Receptacles | 0 |
Ground Continuity Monitor | No |
Feed-Thru | No |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- 360 ELECTRICAL Surge Powercurve 7Outlet (36052)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- Woodhead Power Strips