Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER - RED HUSK 5-15PTOL5-20R
Mfr # 1744
Zoro # G2023297
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- NEMA Configuration NEMA L5-20
- Gender Male
- Voltage - Maximum 125V
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1744
- Zoro # G2023297
- UPC # 78678875284
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Adapter |
NEMA Configuration | NEMA L5-20 |
Gender | Male |
Voltage - Maximum | 125V |
CSA | LR6837 |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Flange | No |
Lighted Connector | No |
Series | 130151 |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Adapter NEMA L5-20 Receptacle - Female End 20A/125V, NEMA 5-15 Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- LEVITON Receptacle (5015-W)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- Woodhead Straight Blade Devices