Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER - RED HUSK 5-15PTO20A-250V
Mfr # 1732
Zoro # G2024146
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V
- Gender Male
- Poles 2-pole/3-wire
- CSA LR6837
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1732
- Zoro # G2024146
- UPC # 78678875022
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Voltage - Maximum | 250V |
Gender | Male |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Description
Super-Safeway Adapter Non-NEMA Receptacle - Female End, 20A/250V, NEMA 5-15 Plug - Male End, 20A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug (AS1450P)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- LEVITON Receptacle (TDR20-W)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- LEVITON Receptacle (16252-I)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- Woodhead Straight Blade Devices