Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER - RED HUSK 20A125/250VTO20A125V
Mfr # 1730
Zoro # G2022238
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Gender Male
- Voltage - Maximum 250V
- Poles 2-pole/3-wire
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1730
- Zoro # G2022238
- UPC # 78678875020
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Current - Maximum per Contact | 50.0A |
Gender | Male |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Description
Super-Safeway Adapter NEMA 5-15 Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 20A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3045K0023B)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- LEVITON Receptacle (5361-GY)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- LEVITON Receptacle (8300-OIG)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Receptacle (8300-R)
- Woodhead Straight Blade Devices