Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER L5-20PTO5-20R
Mfr # 1740
Zoro # G5623652
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Adapter
- Poles 2-pole/3-wire
- Current - Maximum per Contact 60.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1740
- Zoro # G5623652
- UPC # 78678875280
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-20 |
Type | Adapter |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 60.0A |
CSA | LR6837 |
Locking Blade | Yes |
Gender | Male-Female |
Voltage - Maximum | 125V |
UL | E10176 |
GFCI | No |
Product Name | Super-Safeway |
Series | 130151 |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Description
Super-Safeway Adapter NEMA 1-15 Receptacle - Female End 15A/125V, NEMA L5-20 Plug - Male End, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200SGA)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- Woodhead Straight Blade Devices