Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER L5-15PTO15A-125V
Mfr # 1719
Zoro # G5621866
product price: $64.35
/ea
Sold in multiples of 2 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type Adapter
- Poles 2-pole/3-wire
- Locking Blade Yes
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1719
- Zoro # G5621866
- UPC # 78678875017
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-15 |
Type | Adapter |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 50.0A |
Gender | Male |
Voltage - Maximum | 125V |
CSA | LR6837 |
Flip Lid | No |
Product Name | Super-Safeway |
GFCI | No |
Flange | No |
Lighted Connector | No |
Series | 130151 |
Description
Super-Safeway Locking Blade Adapter Non-NEMA Receptacle - Female End 15A/125V, NEMA L5-15 Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Red (WL-SW-025-50-RD)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- LEVITON Receptacle (8450)
- LEVITON Receptacle (8380-I)
- Woodhead Straight Blade Devices