Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 5-20PTOL5-20R
Mfr # 1741
Zoro # G2024374
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- UL E10176
- Current - Maximum per Contact 60.0A
- Voltage - Maximum 125V
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1741
- Zoro # G2024374
- UPC # 78678875281
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
CSA | LR6837 |
UL | E10176 |
Current - Maximum per Contact | 60.0A |
Voltage - Maximum | 125V |
Gender | Male |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Description
Super-Safeway Adapter NEMA L5-20 Receptacle - Female End 20A/125V, NEMANEMA 5-20 Plug - Male End, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Receptacle (5325-W)
- EZGENERATION White 20 Amp Decora Plus Duplex Receptacle (EZ82180)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- Woodhead Duplex Straight Blade Receptacles