Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 5-15PTOL5-15R
Mfr # 1712
Zoro # G2021224
product price: $56.95
/ea
Sold in multiples of 2 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- NEMA Configuration NEMA L5-15
- Voltage - Maximum 125V
- CSA LR6837
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1712
- Zoro # G2021224
- UPC # 78678875014
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Adapter |
NEMA Configuration | NEMA L5-15 |
Voltage - Maximum | 125V |
CSA | LR6837 |
Locking Blade | Yes |
Gender | Male |
Poles | 2-pole/3-wire |
UL | E10176 |
Current - Maximum per Contact | 15.0A |
Flange | No |
Flip Lid | No |
Product Name | Super-Safeway |
Series | 130151 |
Lighted Connector | No |
GFCI | No |
Description
Super-Safeway Adapter NEMA L5-15 Receptacle - Female End 15A/125V, NEMA 5-15 Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- HUBBELL Pin & Sleev Receptacl, 100A, 4P, 4W, NEMA 4X (VR1041)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- LEVITON Receptacle (21254-HI)
- LEVITON Receptacle (5361-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- LEVITON Receptacle (5325)
- HUBBELL WIRING DEVICE-KELLEMS Power Charging Stations USB1528AC (USB1528AC)
- Woodhead Duplex Straight Blade Receptacles