Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 5-15PTO15A-125V
Mfr # 1708
Zoro # G2023936
product price: $96.79
/ea
Sold in multiples of 2 for $193.58
Free Shipping & Returns
$193.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Adapter
- Voltage - Maximum 125V
- Current - Maximum per Contact 50.0A
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1708
- Zoro # G2023936
- UPC # 78678875009
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Adapter |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 50.0A |
Gender | Male-Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Flange | No |
Product Name | Super-Safeway |
GFCI | No |
Lighted Connector | No |
Locking Blade | No |
Flip Lid | No |
Series | 130151 |
Description
Super-Safeway Adapter Non-NEMA Receptacle - Female End, 15A/125V, NEMA 5-15 Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- Woodhead Duplex Straight Blade Receptacles