Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 2P-3WTO5-20R
Mfr # 1733
Zoro # G2023832
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Adapter
- Poles 2-pole/3-wire
- Current - Maximum per Contact 60.0A
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1733
- Zoro # G2023832
- UPC # 78678875023
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Adapter |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 60.0A |
Gender | Male-Female |
Voltage - Maximum | 125V |
CSA | LR6837 |
Flip Lid | No |
GFCI | No |
Series | 130151 |
Locking Blade | No |
Lighted Connector | No |
Product Name | Super-Safeway |
Flange | No |
Description
Super-Safeway Adapter NEMA 5-20 Receptacle - Female End 20A/125V, P&S Pins Plug - Male End, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO15AAL)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- LEVITON Receptacle (8200-W)
- COOPER WIRING Receptacle 15A Deco Duplex 125V Wht (TR1107W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- LEVITON Receptacle (CR20-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- Woodhead Duplex Straight Blade Receptacles