Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 2647-2547
Mfr # 1783
Zoro # G5626276
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Adapter
- Voltage - Maximum 125V
- Poles 2-pole/3-wire
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1783
- Zoro # G5626276
- UPC # 78678875290
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-20 |
Type | Adapter |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Current - Maximum per Contact | 60.0A |
Gender | Male-Female |
Locking Blade | Yes |
Series | 130151 |
Flip Lid | No |
GFCI | No |
Product Name | Super-Safeway |
Flange | No |
Lighted Connector | No |
Description
Super-Safeway Adapter NEMA 5-15 Receptacle - Female End 15A/125V, NEMA L5-20 Plug - Male End, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- LEVITON Receptacle (5362-I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle (5262-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- Woodhead Duplex Straight Blade Receptacles