Shop All Wire Connectors
Woodhead
Adapter 2647-2547
Mfr # 1301510026
Zoro # G905788840
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130151
- Max. Voltage 125V
- Connector Type Male-Female
- Standards CSA Certified
- Current Rating 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301510026
- Zoro # G905788840
- Country of Origin Mexico
- Category Wire Connectors
Details
Series | 130151 |
Max. Voltage | 125V |
Connector Type | Male-Female |
Standards | CSA Certified |
Current Rating | 60 A |
Type | Adapter |
Lighted Connector | No |
GFCI | No |
Flange | No |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 60.0A |
Flip Lid | No |
NEMA Configuration | NEMA L5-20 |
CSA | LR6837 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Brown (HS359-S250-BROWN)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- GARDNER BENDER Connector Lever 5 Port (19-PCL5)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- Woodhead Wire Connectors & Disconnects