Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 15A-125VTOL5-15R
Mfr # 1725
Zoro # G2021574
product price: $66.35
/ea
Sold in multiples of 2 for $132.70
$132.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- NEMA Configuration NEMA L5-15
- IP Rating IP67
- CSA LR6837
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1725
- Zoro # G2021574
- UPC # 78678875019
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Adapter |
NEMA Configuration | NEMA L5-15 |
IP Rating | IP67 |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 50.0A |
Gender | Male-Female |
Lighted Connector | No |
Series | 130151 |
Product Name | Super-Safeway |
Flange | No |
Flip Lid | No |
GFCI | No |
Description
Super-Safeway Adapter NEMA L5-15R Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- LEVITON Receptacle (M8300-HI)
- Woodhead Duplex Straight Blade Receptacles